!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
800 LEGEND SERIES MULTI-TOOL, STAINLESS STEEL, SILVER ALUMINUM, RUBBER HANDLE, 9.8 OZ WEIGHT

800 LEGEND SERIES MULTI-TOOL, STAINLESS STEEL, SILVER ALUMINUM, RUBBER HANDLE, 9.8 OZ WEIGHT

GERBER

800 LEGEND SERIES MULTI-TOOL, STAINLESS STEEL, SILVER ALUMINUM, RUBBER HANDLE, 9.8 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
800 LEGEND SERIES MULTI-TOOL, STAINLESS STEEL, SILVER ALUMINUM, RUBBER HANDLE, 9.8 OZ WEIGHT

800 LEGEND SERIES MULTI-TOOL, STAINLESS STEEL, SILVER ALUMINUM, RUBBER HANDLE, 9.8 OZ WEIGHT

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER08239G1N
  • Mfr. Model # 8239
  • UNSPSC # 27112108
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.7 lbs

Product Details

This 800 Legend series multi-tool weighs 9.8 ounce. The aluminum, rubber handle is silver. It features replaceable tungsten carbide wire cutter inserts, spring-loaded pliers. In addition, it is made of stainless steel. This multi-tool includes bottle opener, knife blade, large screwdriver, medium screwdriver, patented saw coupler with and more, bottle opener, file, fine edge knife, needlenose pliers, scissors, screwdrivers.

Technical Specs

  • ItemMulti-Tool
  • Handle ColourSilver
  • IncludesBottle Opener, Knife Blade, Large Screwdriver, Medium Screwdriver, Patented Saw Coupler with RemGrit Blade, Phillips Screwdriver, Scissors, Small Screwdriver
  • LockingNot Locking
  • Number of Functions10
  • One-Hand OperationOne-Hand Operation
  • Sheath MaterialBallistic Nylon
  • Tools IncludedBottle Opener, File, Fine Edge Knife, Needlenose Pliers, Scissors, Screwdrivers
  • Features Replaceable Tungsten Carbide Wire Cutter Inserts, Spring-Loaded Pliers
  • Handle Material Aluminum, Rubber
  • Includes Sheath Sheath Included
  • Multi Tool Item Multi-Tool Pliers
  • Number of Tools 10
  • Series 800 Legend
  • Tool Material Stainless Steel
  • Weight 9.8 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list