!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 14 TOOLS, 14 FUNCTIONS, 4 3/4 IN CLOSED L, 6 5/8 IN OPEN L

MULTI-TOOL PLIER, 14 TOOLS, 14 FUNCTIONS, 4 3/4 IN CLOSED L, 6 5/8 IN OPEN L

GERBER

MULTI-TOOL PLIER, 14 TOOLS, 14 FUNCTIONS, 4 3/4 IN CLOSED L, 6 5/8 IN OPEN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL PLIER, 14 TOOLS, 14 FUNCTIONS, 4 3/4 IN CLOSED L, 6 5/8 IN OPEN L

MULTI-TOOL PLIER, 14 TOOLS, 14 FUNCTIONS, 4 3/4 IN CLOSED L, 6 5/8 IN OPEN L

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER30-001193N
  • Mfr. Model # 30-001193
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.73 lbs

Product Details

This Center-Drive series multi-tool weighs 9.5 ounce. The stainless steel handle is wood. It features one thumb opening. In addition, it is made of stainless steel. This multi-tool includes sheath, awl, bits, blade, driver, file, opener, pliers, pry tool, screwdriver, wire cutter, wire stripper, awl, bit driver, bottle opener, center axis bit driver, extra bit holder, and more.

Technical Specs

  • ItemMulti-Tool
  • Closed Length4 3/4 in
  • Handle ColourWood
  • IncludesSheath
  • Includes Secondary ToolSecondary Tool Not Included
  • LockingLocking
  • Number of Functions14
  • One-Hand OperationOne-Hand Operation
  • Opening MechanismFold-Out
  • SeriesCenter-Drive
  • Tool AccessExternal
  • Tool MaterialStainless Steel
  • Weight9.5 oz
  • Blade Edge Type Serrated
  • Features One Thumb Opening
  • Handle Material Stainless Steel
  • Includes Pocket Clip Pocket Clip Not Included
  • Includes Sheath Sheath Included
  • Multi Tool Item Multi-Tool Pliers
  • Number of Tools 14
  • Open Length 6 5/8 in
  • Primary Tool Pliers
  • Sheath Material Fabric
  • Tool Families Included Awl, Bits, Blade, Driver, File, Opener, Pliers, Pry Tool, Screwdriver, Wire Cutter, Wire Stripper
  • Tools Included Awl, Bit Driver, Bottle Opener, Center Axis Bit Driver, Extra Bit Holder, Fine and Coarse Sided File, Fine Edge Blade, Lanyard Hole, Nail Puller, Pry Bar, Rotatable Carbide Wire Cutter, Ruler, Serrated Blade, Spring Loaded Needle-Nose Pliers, Standard Pliers, Tool Lock
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list