!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 13 TOOLS, 13 FUNCTIONS, 4 IN CLOSED L, 6¼ IN OPEN L, BLACK

MULTI-TOOL PLIER, 13 TOOLS, 13 FUNCTIONS, 4 IN CLOSED L, 6¼ IN OPEN L, BLACK

COAST

MULTI-TOOL PLIER, 13 TOOLS, 13 FUNCTIONS, 4 IN CLOSED L, 6¼ IN OPEN L, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL PLIER, 13 TOOLS, 13 FUNCTIONS, 4 IN CLOSED L, 6¼ IN OPEN L, BLACK

MULTI-TOOL PLIER, 13 TOOLS, 13 FUNCTIONS, 4 IN CLOSED L, 6¼ IN OPEN L, BLACK

COAST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31XM98
  • Mfr. Model # LED155
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

This LED Pro Pocket Pliers series multi-tool has a length of 3 inch, plus it weighs 9.8 ounce. The stainless steel handle is black. It features two built-in led lights. In addition, it is made of stainless steel. This multi-tool includes batteries, semi-rigid sheath, 3.0 inch blade, bottle opener, can opener, Phillips and flathead three screwdriver tips, scis and more.

Technical Specs

  • ItemMulti-Tool
  • Closed Length4 in
  • Handle ColourBlack
  • IncludesBatteries, Semi-Rigid Sheath
  • Includes Secondary ToolSecondary Tool Not Included
  • LockingLocking
  • Number of Functions13
  • One-Hand OperationOne-Hand Operation
  • Opening MechanismFold-Out
  • SeriesLED Pro Pocket Pliers
  • Tool MaterialStainless Steel
  • Weight9.8 oz
  • Blade Length 3 in
  • Features (2) Built-In LED Lights
  • Handle Material Stainless Steel
  • Includes Pocket Clip Pocket Clip Not Included
  • Includes Sheath Sheath Included
  • Multi Tool Item Multi-Tool Pliers
  • Number of Tools 13
  • Open Length 6 1/4 in
  • Primary Tool Pliers
  • Tool Access External, Internal
  • Tools Included 3.0 in Blade, Bottle Opener, Can Opener, Phillips and Flathead (3) Screwdriver Tips, Scissors, Spring-Loaded Pliers With Wire Cutter, Two Built-in Leds, Wire Stripper
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list