!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TIER CROSS-BRACE DRUM DOLLIES WITH SUPPORT RING, 1,000 LB LOAD CAPACITY

MULTI-TIER CROSS-BRACE DRUM DOLLIES WITH SUPPORT RING, 1,000 LB LOAD CAPACITY

VESTIL

MULTI-TIER CROSS-BRACE DRUM DOLLIES WITH SUPPORT RING, 1,000 LB LOAD CAPACITY close
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
MULTI-TIER CROSS-BRACE DRUM DOLLIES WITH SUPPORT RING, 1,000 LB LOAD CAPACITY

MULTI-TIER CROSS-BRACE DRUM DOLLIES WITH SUPPORT RING, 1,000 LB LOAD CAPACITY

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $390.50 / each
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
  • Item # VESDRUMDRHHRTLT
  • Mfr. Model # DRUM-DRH-HR-TLT
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

This multi-tier cross-brace drum dollies with support ring measures 30 7/8 inch width x 6 1/4 inch height x 30 7/8 inch depth and is silver with a powder-coated finish/coating. It includes 1 tilting drum dolly and it is made out of steel. In addition, it has a 1,000-pound load capacity and weighs 27 pounds. This multi-tier cross-brace drum dollies with support ring meets the standards for OSHA.

Technical Specs

  • ItemMulti-Tier Cross-Brace Drum Dollies with Support Ring
  • For Cntnr Cap30 gal to 55 gal
  • Deck ShapeCircle
  • For Container MaterialPlastic, Steel
  • Adjustment TypeNot Adjustable
  • Frame FinishPowder Coated
  • Includes Tilt PedalWith Tilt Pedal
  • For Surface TypeConcrete
  • Outside Diameter26 in
  • Caster Wheel Width1 1/4 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Brake TypeNo Caster Brake
  • AssembledAssembled
  • Overall Height6 1/4 in
  • StandardsU.S. Federal OSHA
  • Method of ConstructionWelded
  • Load Capacity 1,000 lb
  • Deck Height 6 1/4 in
  • Deck Type Open
  • For Maximum Container Diameter 23 in
  • Frame Material Steel
  • Securing Mechanism No Securing Mechanism
  • Colour Grey
  • Includes (1) Tilting Drum Dolly
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Rubber
  • Caster/Wheel Mounting Location Standard
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Overall Depth 30 7/8 in
  • Overall Width 30 7/8 in
  • Weight 27 lb
  • Caster Frame Material Steel
  • Country of Origin China (subject to change)