!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIPURPOSE GREASE, MULTI-PURPOSE SYNTHETIC GREASE, 3 OZ, CARTRIDGE, H1, NLGI 2

MULTIPURPOSE GREASE, MULTI-PURPOSE SYNTHETIC GREASE, 3 OZ, CARTRIDGE, H1, NLGI 2

SUPER LUBE

MULTIPURPOSE GREASE, MULTI-PURPOSE SYNTHETIC GREASE, 3 OZ, CARTRIDGE, H1, NLGI 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPURPOSE GREASE, MULTI-PURPOSE SYNTHETIC GREASE, 3 OZ, CARTRIDGE, H1, NLGI 2

MULTIPURPOSE GREASE, MULTI-PURPOSE SYNTHETIC GREASE, 3 OZ, CARTRIDGE, H1, NLGI 2

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.78 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNC21036
  • Mfr. Model # 21036
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemMultipurpose Grease
  • ColourWhite
  • Container TypeCartridge
  • Flash Point428 Degrees F
  • Maximum Operating Temperature450 Degrees F
  • NLGI Viscosity Grade2
  • Product TypeMultipurpose Grease
  • SeriesMulti-Purpose Synthetic Grease
  • Timken OK Load40 lb
  • Environmentally Acceptable LubricantNo
  • ApplicationCaliper Assembly And Bearing Grease, Campers, Trailers, Bicycles, Guns, Fishing Gear, Motorcycles, Hunting Gear, Cams, Slides, Valves, Conveyors, Chains, Dielectric Applications, Battery Protector, Faucets And Pool Pumps, Fifth Wheels, Food Processing Equipments, Garden And Farm Equipment, Hubs, Axles, Chassis, Shocks, Springs, Lawn Mowers, Garage Doors, Snow Blowers, Sewing Machines, Linkages, Hinges And Locks, O-Ring Lubrication, Parts Lubricant, Plain, Anti-Friction, Ball, Roller, Wheel Bearings, Seat Regulators And Tracks, Trailer And Buddy Bearings, Weight And Fitness Equipment, Winches, Pulleys, Snaps
  • Base Oil Synthetic
  • Container Size 3 oz
  • Dropping Point 550 Degrees F
  • Four-Ball Wear 1 mm
  • Minimum Operating Temperature -45 Degrees F
  • NSF Rating H1
  • Properties Dielectric, Extended Life, Extreme Pressure, High Temperature, Low Temperature, Rust and Oxidation Resistant, Water Resistant
  • Thickener PTFE
  • Additive Included Not Applicable
  • Standards USDA
  • Specific Gravity 0.89
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list