!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-PURPOSE OVERHEAD DRUM LIFTER/WRENCH, 14 3/4 IN W X 19 IN H X 14 3/4 IN L

MULTI-PURPOSE OVERHEAD DRUM LIFTER/WRENCH, 14 3/4 IN W X 19 IN H X 14 3/4 IN L

VESTIL

MULTI-PURPOSE OVERHEAD DRUM LIFTER/WRENCH, 14 3/4 IN W X 19 IN H X 14 3/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-PURPOSE OVERHEAD DRUM LIFTER/WRENCH, 14 3/4 IN W X 19 IN H X 14 3/4 IN L

MULTI-PURPOSE OVERHEAD DRUM LIFTER/WRENCH, 14 3/4 IN W X 19 IN H X 14 3/4 IN L

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $345.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESPDL800M
  • Mfr. Model # PDL-800-M
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

Multi-purpose overhead drum lifter/wrench with its simple three-arm design for use with closed head steel, plastic, and fiber drums with a top lip. Each removable arm also functions as a wrench for use on drum plugs, faucets, and rim ring bolts. Mechanical operation.

Technical Specs

  • ItemMulti-Purpose Overhead Drum Lifter/Wrench
  • For Drum Capacity30 gal, 55 gal
  • Overall Height19 in
  • Overall Width14.75 in
  • Housing ColourBlue, Yellow
  • Housing MaterialSteel
  • For Container Type Drums
  • For Drum Material Fibre, Plastic, Steel
  • Overall Length 14.75 in
  • Weight Capacity 800 lb
  • Housing Finish Powder Coated
  • Includes Built-in Bung-nut Wrench, Drum Faucet Wrench or a Removable Top Ring Wrench
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list