MULTI-GAS DETECTOR, IP68, BW BW MICROCLIP, SAMPLING PUMP, CO/H2S/O2, BW, 2-YEAR SENSOR LIFE, YELLOW
MULTI-GAS DETECTOR, IP68, BW BW MICROCLIP, SAMPLING PUMP, CO/H2S/O2, BW, 2-YEAR SENSOR LIFE, YELLOW
BW TECHNOLOGIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Items are available for repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca
Technical Specs
- ItemMulti-Gas Detector
- Product TypeMulti-Gas Detector
- Includes ProbeYes
- Gas DetectedCarbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
- SeriesBW MicroClip
- Battery Size3.7V
- Alarm Setting AdjustmentAdjustable Alarm Setting
- Battery Life18 hr
- Display TypeDigital
- Hazardous Location SpecificationClass I Divisions 1 Groups A, B, C, D
- Includes BatteriesYes
- IP RatingIP68
- Measurement Range0 to 5% Vol., Carbon Monoxide (0 to 500 ppm), Hydrogen Sulfide (0 to 100 ppm), LEL 0 to 100%, Oxygen (0 to 30% Vol.)
- Mount TypePortable/Handheld
- Operating Temperature - Maximum122 Degrees F
- Overall Depth1.2 in
- Overall Width2.4 in
- Rechargeable BatteryRechargeable Battery
- Sensor Life2 yr
- Temperature CodeT4
- Replaceable Battery Replaceable Battery
- Display Screen Type LCD
- Housing Colour Yellow
- Communication Protocol Infrared, PC-Compatible Interface with Dock
- Sub-Brand BW
- Alarm Setting Adjustable
- Alert Type Light, Sound, Vibration
- Chemical Formula CO, H2S, O2
- Features One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
- Includes Calibration Cap and Hose, Concussion Proof Housing, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip
- Includes Charger Yes
- Manufacturer Warranty Length 2 yr
- Mounting Location Portable/Handheld
- Number of Gases Detected 4
- Operating Temperature - Minimum -4 Degrees F
- Overall Height 4.4 in
- Power Source Battery
- Resolution 1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% Vol.
- Standards ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
- Country of Origin Mexico
(subject to change)
Related Products
-
BW TECHNOLOGIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$363.06
/ each