GasAlertMax XT II multi-gas detector offers and integrated sampling pump designed with SmartSample technology to prevent moisture from entering pump and to save time with reliable pump block detection. GasAlertMax XT II, O2, LEL, H2S, CO. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca
Technical Specs
ItemMulti-Gas Detector
Product TypeMulti-Gas Detector
Includes ProbeProbe Included
Gas DetectedCarbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
SeriesBW Max XT
Battery Size3.7V
Alert TypeLight, Sound, Vibration
Battery Life13 hr
Data LoggerData Logger
FeaturesConfined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable
Includes10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
Includes ChargerCharger Included
Measurement RangeCarbon Monoxide (0 to 1,000 ppm), Combustible 0 to 100%, Hydrogen Sulfide (0 to 200 ppm), LEL 0 to 5% Vol./ Vol., Oxygen (0 to 30% Vol.)
Operating Temperature - Maximum122 Degrees F
Overall Depth2 in
Overall Width2.8 in
Rechargeable BatteryRechargeable Battery
Sensor TypeLEL, O2, CO, H2S
Temperature CodeT4
Replaceable BatteryReplaceable Battery
Display Screen TypeLCD
Housing ColourYellow
Communication ProtocolInfrared, PC-Compatible Interface with Dock
Sub-BrandBW
Alarm SettingCarbon Monoxide (35 or 200 ppm), Hydrogen Sulfide (10 or 15 ppm), LEL (10 or 20%), Oxygen (19.5 or 23.5%)
Battery ChemistryLithium
Chemical FormulaCO, H2S, O2
Display TypeDigital
Hazardous Location SpecificationClass I Divisions 1 Groups A, B, C, D
Includes BatteriesBatteries Included
Manufacturer Warranty Length2 yr
Number of Gases Detected4
Operating Temperature - Minimum-4 Degrees F
Overall Height5.1 in
Power SourceBattery
Sensor Life2 yr
StandardsATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product is Rechargeable