!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/POZIDRIV/SLOTTED/SQUARE/TORX TIP, 19 TIPS, FRICTION HOLD

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/POZIDRIV/SLOTTED/SQUARE/TORX TIP, 19 TIPS, FRICTION HOLD

WIHA

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/POZIDRIV/SLOTTED/SQUARE/TORX TIP, 19 TIPS, FRICTION HOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/POZIDRIV/SLOTTED/SQUARE/TORX TIP, 19 TIPS, FRICTION HOLD

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/POZIDRIV/SLOTTED/SQUARE/TORX TIP, 19 TIPS, FRICTION HOLD

WIHA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $307.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53KH20
  • Mfr. Model # 28398
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This multi-bit screwdriver has a length of 12¼ inches and is insulated. The multicomponent handle has a moulded style/type. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes Phillips: #1, #2, slotted:⅛ inch, 5/32 inch, 7/32 inch, square: #1, #2, xeno Phillips: #1, and more, 19 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces19
  • Sizes IncludedHex: 3 mm, 4 mm, 5 mm, Phillips: #1, #2, PoziDriv: #1, #2, Slotted: 3 mm, 4 mm, 5.5 mm, Square: #1, #2, Torx: T8, T10, T15, T20
  • Overall Length12 1/4 in
  • Grip StyleErgonomic
  • Container TypePouch
  • InsulatedInsulated
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeMoulded
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size6 mm
  • Handle MaterialMulticomponent
  • Measurement TypeMetric, SAE
  • Replaceable ShankShank Not Replaceable
  • Shank Length4 1/2 in
  • StandardsASTM F1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/Part 2012
  • Number of Tips 19
  • Tip Style Hex, Phillips, Pozidriv, Slotted, Square, Torx
  • Tip Size #1, #2, 3 mm, 4 mm, 5 mm, 5.5 mm, T8, T10, T15, T20
  • Drive Size 6 mm
  • Bit Retainer Type Friction Hold
  • Single/Double End Bits Single End
  • Includes Phillips: #1, #2, Slotted: 1/8 in, 5/32 in, 7/32 in, Square: #1, #2, Xeno Phillips: #1, #2, Xeno Pozidriv: #1, #2, Hex: 3.0 mm, 4.0 mm, 5.0 mm, Torx: T8, T10, T15, T20, Pouch
  • Non-Sparking Not Non-Sparking
  • Bit Storage In Handle
  • Bit Material Alloy Steel
  • Finish Chrome
  • For Screw Type Hex, Phillips, Slotted, Square, Torx, Xeno Terminal
  • Magnetized Tip Magnetized Tip Not Included
  • Number of Bits 19
  • Screwdriver Style Insulated Multi-Bit Screwdriver
  • Shank Material Alloy Steel
  • Tether Ready Not Tether Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list