!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/SLOTTED/TORX TIP, 16 TIPS, 6 IN OVERALL L, RETAINING RING

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/SLOTTED/TORX TIP, 16 TIPS, 6 IN OVERALL L, RETAINING RING

PROTO

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/SLOTTED/TORX TIP, 16 TIPS, 6 IN OVERALL L, RETAINING RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/SLOTTED/TORX TIP, 16 TIPS, 6 IN OVERALL L, RETAINING RING

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/SLOTTED/TORX TIP, 16 TIPS, 6 IN OVERALL L, RETAINING RING

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDJ9325
  • Mfr. Model # J9325
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Product Details

This multi-bit screwdriver has a length of 6 inches and is not insulated. The plastic handle has a quad-lobe style/type. In addition, it is made of alloy steel, has a SAE, Torx measurement type, is corrosion-resistant, has a black oxide finish, plus it is not non-sparking, and is not tether ready with a thermoplastic rubber grip. This multi-bit screwdriver includes multi-bit set pouch, ratcheting stubby screwdriver, eight 67 mm double ended bits, 10 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces10
  • Sizes IncludedHex: 1/8 in, 5/32 in, 3/16 in, 1/4 in, Phillips: #0, #1, #2, #2, Slotted: 1/8 in, 5/32 in, 3/16 in, 1/4 in, Torx: T10, T15, T20, T25
  • Overall Length6 in
  • Grip StyleThermoplastic Rubber
  • Container TypePouch
  • InsulatedNot Insulated
  • RatchetingRatcheting
  • ESD SafeNot ESD Safe
  • Handle TypeQuad-Lobe
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size1/4 in
  • Handle MaterialPlastic
  • Measurement TypeSAE, Torx
  • Replaceable ShankReplaceable Shank
  • Shank Length2 11/16 in
  • StandardsASME B107.600-2016
  • Number of Tips 16
  • Tip Style Hex, Phillips, Slotted, Torx
  • Tip Size #0, #1, #2, 1/8 in, 5/32 in, 3/16 in, 1/4 in, T10, T20, T25, T15
  • Drive Size 1/4 in
  • Bit Retainer Type Retaining Ring
  • Single/Double End Bits Double End
  • Includes Multi-Bit Set Pouch, Ratcheting Stubby Screwdriver, (8) 67 mm Double Ended Bits
  • Non-Sparking Not Non-Sparking
  • Bit Storage Separate Case
  • Bit Material Alloy Steel
  • Finish Black Oxide
  • For Screw Type Hex, Phillips, Slotted, Torx
  • Magnetized Tip Magnetized Tip Not Included
  • Number of Bits 8
  • Screwdriver Style Ratcheting
  • Shank Material Alloy Steel
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list