!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MSERIES B499 WT 0.75X0.50 220 RL

MSERIES B499 WT 0.75X0.50 220 RL

BRADY

MSERIES B499 WT 0.75X0.50 220 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MSERIES B499 WT 0.75X0.50 220 RL

MSERIES B499 WT 0.75X0.50 220 RL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.04 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY143352
  • Mfr. Model # M-11-499
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Label Cartridge, Legend BLANK, Mat. Nylon, Adhesive Yes, L 1/2 In., Width 3/4 In., For Use With Mfr. No. BMP50, Temp. Range -40 Deg. to 193 Deg. F, Std.s RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, Halogen Free

Technical Specs

  • ItemLabel Cartridge
  • Adhesive MaterialAcrylic
  • Compatible Mfr Part NumberR4300
  • Label ColourWhite
  • Label Height3/4 in
  • Label Media FormatPrecut Roll Cartridge
  • Labels per Row1
  • Material SeriesB-499
  • Minimum Service Temperature-40 Degrees F
  • Preprinted TextNo Legend
  • Printer Series CompatibilityBMP50
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
  • StandardsASTM D 1000, CSA, Halogen Free (DIN VDE 0472 Part 815), UL Recognized
  • Adhesive Adhesive
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Indoor
  • Label Finish Matte
  • Label Material Nylon
  • Label Width 1/2 in
  • Material Properties Autoclavable, Cryogenic
  • Maximum Service Temperature 195 Degrees F
  • Number of Labels Included 220
  • Print Technology Thermal Transfer
  • Product Type Panel Component and Wire
  • Ribbon Colour Black
  • For Print Method Thermal Transfer
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list