MACHINE SCREW, M5 THREAD, 6MM L, 18-8 SS, PLAIN FINISH, FLAT, PHILLIPS, METRIC, 100 PK
MACHINE SCREW, M5 THREAD, 6MM L, 18-8 SS, PLAIN FINISH, FLAT, PHILLIPS, METRIC, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This machine screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 965H, DIN EN ISO 7046 dimensional standards.
Technical Specs
Item Machine Screw
Material 18-8 Stainless Steel
Drive Phillips
Fastener Length 6 mm
Head Height 2.7 mm
Tensile Strength 85,000 psi
Minimum Thread Length 6 mm
System of Measurement Metric
Maximum Temperature 302 Degrees F
Screw Size M5
Thread Pitch 0,8 mm
Head Type Flat
Finish Bright (Uncoated)
Thread Size M5
Head Width 9.3 mm
Drive Size #2
Dimensional Standards DIN 965H, DIN EN ISO 7046
Type Standard Machine Screw
Thread Type Coarse
Minimum Temperature 58 Degrees F
Thread Fit 6g
Country of Origin Varies
(subject to change)