!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STUDENT-DESK HAND TRUCK, 200 LB LOAD CAPACITY, CONTINUOUS FRAME FLOW-BACK, RUBBER

STUDENT-DESK HAND TRUCK, 200 LB LOAD CAPACITY, CONTINUOUS FRAME FLOW-BACK, RUBBER

RAYMOND PRODUCTS

STUDENT-DESK HAND TRUCK, 200 LB LOAD CAPACITY, CONTINUOUS FRAME FLOW-BACK, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STUDENT-DESK HAND TRUCK, 200 LB LOAD CAPACITY, CONTINUOUS FRAME FLOW-BACK, RUBBER

STUDENT-DESK HAND TRUCK, 200 LB LOAD CAPACITY, CONTINUOUS FRAME FLOW-BACK, RUBBER

RAYMOND PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $625.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RAY700
  • Mfr. Model # 700
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • ItemStudent-Desk Hand Truck
  • For Chair TypeStudent Desks
  • Top of Hangers To Floor38 in
  • Nose Plate TypeStraight
  • Nose Plate MaterialSteel
  • Frame FinishVinyl
  • Frame MaterialSteel
  • Handle TypeContinuous Frame Flow-Back
  • Wheel TypeFlat-Free
  • Wheel BearingsBall Bearing
  • Non-Marking Axle-Mounted WheelsYes
  • FeaturesPositive Fingertip Control
  • IncludesHandle Grip
  • Length of Hangers13 in
  • Overall Depth8 1/2 in
  • Overall Height45 in
  • Axle Dia.1/2 in
  • Load Capacity 200 lb
  • For Maximum Number of Desks 1
  • Nose Plate Width 26 in
  • Nose Plate Profile Beveled, Standard
  • Distance Between Hangers 9 in
  • Frame Gauge 14 ga
  • Handle Height 45 in
  • Wheel Dia. 8 in
  • Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Colour Silver
  • Frame Extension Length 13 1/2 in
  • Includes Stair Climber Without Stair Climber
  • Weight 24 lb
  • Overall Width 26 in
  • Assembled Yes
  • Wheel Width 1 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list