!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR,SPLIT PH,1/3 HP,1725,115V,56Z

MOTOR,SPLIT PH,1/3 HP,1725,115V,56Z

CENTURY

MOTOR,SPLIT PH,1/3 HP,1725,115V,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,SPLIT PH,1/3 HP,1725,115V,56Z

MOTOR,SPLIT PH,1/3 HP,1725,115V,56Z

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $545.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSARB2034L3
  • Mfr. Model # ARB2034L3
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.65 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • Nameplate RPM1,725/1,140 RPM
  • Voltage115V AC
  • Frame56Z
  • Shaft Dia.5/8 in
  • Motor Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • IncludesResilient Base
  • Length Less Shaft9 3/8 in
  • Motor Sub ApplicationDirect Drive Fan/Blower
  • Motor Mounting PositionHorizontal
  • Motor ApplicationHVAC/R
  • Ins. ClassB
  • Bolt Circle Dia.5 13/16 in
  • Duty CycleContinuous
  • Manufacturers Warranty Length1 yr
  • Motor Shaft DesignKeyed
  • Mounting Stud LocationShaft End
  • Number of Shafts1
  • Ring to Ring Center9 in
  • Stud Quantity4
  • Usable @ 200VNot Usable at 200V
  • Weight29 lb
  • HP 1/3 hp, 1/9 hp
  • No. of Speeds 2
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Shaft Length 1 5/8 in
  • Motor Bearings Ball
  • Full Load Amps 5.6/3.2 A
  • Overall Length 11 in
  • Motor Design Split-Phase
  • Motor Enclosure Design Totally Enclosed Air Over
  • Phase Single
  • Motor Service Factor 1
  • Body Dia. 6 1/2 in
  • Capacitor Required Capacitor Not Included
  • Hz 60 Hz
  • Motor Frame Material Steel
  • Mounting Holes 4
  • Mounting Stud Pattern 4 1/8 in x 4 1/8 in
  • Resilient Ring Dia. 2 1/2 in
  • Standards CSA Certified
  • Stud Size #10-32
  • Usable @ 208V Not Usable at 208V
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list