!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR,PSC,1/5 HP,1075 RPM,115V,42Y

MOTOR,PSC,1/5 HP,1075 RPM,115V,42Y

CENTURY

MOTOR,PSC,1/5 HP,1075 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,PSC,1/5 HP,1075 RPM,115V,42Y

MOTOR,PSC,1/5 HP,1075 RPM,115V,42Y

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSBL6505
  • Mfr. Model # BL6505
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • Motor Sub ApplicationDirect Drive Fan/Blower
  • Motor Enclosure DesignOpen Air-Over
  • Nameplate RPM1,075
  • Full Load Amps3.2/2.1/1.7
  • Phase1
  • Motor Service Factor1.00
  • Ins. ClassB
  • No. of Speeds3
  • Motor Mounting PositionAll Angle
  • Motor Thermal ProtectionAuto
  • Body Dia.5"
  • Shaft Dia.1/2"
  • Motor Shaft DesignFlat
  • Resilient Ring Dia.2 1/2 in
  • Mounting Stud Pattern3 1/8 in x 3 1/8 in
  • Bolt Circle Dia.4-7/16"
  • ApplicationDirect Drive Furnace Blowers, Unit Heaters, Air Conditioners, Many Other Shaft Mounted Fan and Blower Uses
  • Voltage Compatibility115, 120, 115/208-230, 115/230, 120/240
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • HP 1/5
  • Voltage 115
  • Hz 60
  • Frame 42Y
  • Max. Ambient Temp. 40 Degrees C
  • Duty Continuous Air Over
  • Motor Mounting Type Ring
  • Motor Bearings Sleeve
  • Motor Shaft Rotation CW/CCW
  • Length Less Shaft 4-15/16"
  • Shaft Length 5"
  • Capacitor Required DMD2MDV6
  • Ring to Ring Center 4-9/16"
  • Stud Size #10-32
  • Standards UL Recognized, CSA Certified
  • Includes Resilient Mounting Rings
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list