!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,PSC,1/4 HP,1625 RPM,115V,42Y

MOTOR,PSC,1/4 HP,1625 RPM,115V,42Y

CENTURY

MOTOR,PSC,1/4 HP,1625 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,PSC,1/4 HP,1625 RPM,115V,42Y

MOTOR,PSC,1/4 HP,1625 RPM,115V,42Y

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $336.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS9716
  • Mfr. Model # 9716
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • PhaseSingle
  • HP1/4
  • No. of Speeds3
  • Full Load Amps4 A
  • Usable @ 208VNot Usable @ 208V
  • Motor Thermal ProtectionAuto
  • Motor Service Factor1
  • Motor Shaft RotationCW/CCW
  • Lead Length13 in
  • Motor Mounting TypeRing
  • Number of Shafts1
  • Shaft Dia.1/2 in
  • Motor BearingsSleeve
  • Overall Length12 7/16 in
  • Mounting Holes#4
  • Stud Quantity4
  • Mounting Stud Pattern3 1/4 in x 3 1/4 in
  • Mounting Stud LocationBoth Ends
  • Ring to Ring Center5 13/16 in
  • StandardsCSA Certified, UL Recognized
  • IncludesResilient Mounting Ring
  • Voltage Compatibility115/208 to 230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,625 RPM
  • Voltage 115V AC
  • Frame 42Y
  • Usable @ 200V Not Usable @ 200V
  • Hz 60 Hz
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position Horizontal
  • Motor Frame Material Steel
  • Shaft Length 5 13/16 in
  • Motor Shaft Design Flat
  • Length Less Shaft 6 3/16 in
  • Body Dia. 5 in
  • Weight 14 lb
  • Bolt Circle Dia. 4 5/8 in
  • Stud Size #8-32
  • Resilient Ring Dia. 2 1/2 in
  • Capacitor Required 2MDV6
  • RPM Range 1,601 to 1,700

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list