!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FARM DUTY MOTOR, 115/230V, 1,725 RPM, ¾ HP, 56C, 1-PHASE, 10.4/5.2 A, F CLASS ⅝ IN SHAFT DIA, 60 HZ, 1 SPEED, 12⅝ IN L

FARM DUTY MOTOR, 115/230V, 1,725 RPM, ¾ HP, 56C, 1-PHASE, 10.4/5.2 A, F CLASS ⅝ IN SHAFT DIA, 60 HZ, 1 SPEED, 12⅝ IN L

CENTURY

FARM DUTY MOTOR, 115/230V, 1,725 RPM, ¾ HP, 56C, 1-PHASE, 10.4/5.2 A, F CLASS ⅝ IN SHAFT DIA, 60 HZ, 1 SPEED, 12⅝ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FARM DUTY MOTOR, 115/230V, 1,725 RPM, ¾ HP, 56C, 1-PHASE, 10.4/5.2 A, F CLASS ⅝ IN SHAFT DIA, 60 HZ, 1 SPEED, 12⅝ IN L

FARM DUTY MOTOR, 115/230V, 1,725 RPM, ¾ HP, 56C, 1-PHASE, 10.4/5.2 A, F CLASS ⅝ IN SHAFT DIA, 60 HZ, 1 SPEED, 12⅝ IN L

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $646.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSC312
  • Mfr. Model # C312
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Farm duty, capacitor start totally enclosed fan cooled motor. HP 3/4, RPM 1800, 230/115 V. NEMA frame 56,. Service factor 1.15. Frequency 60 Hz. Mounting rigid. Bearings sealed ball. Thermal protection manual. Full load amps 5.2/10.4.

Technical Specs

  • ItemFarm Duty Motor
  • Motor DesignCapacitor-Start, Induction Run
  • HP3/4 hp
  • Nameplate RPM1,725 RPM
  • PhaseSingle
  • Motor Shaft RotationSelective Clockwise
  • Frame56C
  • Full Load Amps10.4/5.2 A
  • Motor Thermal ProtectionManual
  • Nominal Efficiency72%
  • Mounting Stud Pattern4 1/8 in x 4 1/8 in
  • Shaft Dia.5/8 in
  • StandardsCSA Certified, UL Recognized
  • Usable @ 200VNot Usable at 200V
  • Weight34 lb
  • Length Less Shaft10 3/4 in
  • Motor BearingsBall
  • Motor Frame MaterialRolled Steel
  • FinishUnfinished
  • Motor Application Farm Duty
  • Motor Enclosure Design Totally Enclosed Fan Cooled
  • Motor Mounting Type Rigid Base
  • Voltage 115/230V
  • Motor Service Factor 1.15
  • Motor Sub Application Aeration
  • Hz 60 Hz
  • Motor Shaft Design Keyed
  • Capacitor Required Capacitor Required
  • No. of Speeds 1
  • Overall Length 12 5/8 in
  • Shaft Length 1 7/8 in
  • Stud Size #10-32
  • Usable @ 208V Not Usable at 208V
  • Ins. Class F
  • Max. Ambient Temp. 104 Degrees F
  • Motor Efficiency Group Standard Efficiency (IE1)
  • Motor Mounting Position Horizontal
  • Bolt Circle Dia. 5 13/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list