!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE FARM DUTY MOTOR, HIGH-TORQUE, 2 HP, 1800 RPM

GENERAL PURPOSE FARM DUTY MOTOR, HIGH-TORQUE, 2 HP, 1800 RPM

CENTURY

GENERAL PURPOSE FARM DUTY MOTOR, HIGH-TORQUE, 2 HP, 1800 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE FARM DUTY MOTOR, HIGH-TORQUE, 2 HP, 1800 RPM

GENERAL PURPOSE FARM DUTY MOTOR, HIGH-TORQUE, 2 HP, 1800 RPM

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $945.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSC319
  • Mfr. Model # C319V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

Farm duty, capacitor start totally enclosed fan cooled motor. HP 2, RPM 1800, voltage 230 V. NEMA frame 56Hz. Service factor 1.15. Frequency 60 Hz. Mounting rigid. Bearings sealed ball. Thermal protection manual. Full load amps 9.0.

Technical Specs

  • ItemFarm Duty Motor
  • Motor DesignCapacitor-Start/Run
  • HP2 hp
  • Nameplate RPM1,725 RPM
  • PhaseSingle
  • Motor Shaft RotationSelective Clockwise
  • Hz60 Hz
  • Motor Shaft DesignKeyed
  • Capacitor RequiredCapacitor Required
  • No. of Speeds1
  • Overall Length15 5/8 in
  • Shaft Length2 1/4 in
  • Stud Size#10-32
  • Usable @ 208VNot Usable at 208V
  • Ins. ClassF
  • Max. Ambient Temp.104 Degrees F
  • Motor Efficiency GroupStandard Efficiency (IE1)
  • Motor Mounting PositionHorizontal
  • Bolt Circle Dia.5 15/16 in
  • Motor Application Farm Duty
  • Motor Enclosure Design Totally Enclosed Fan Cooled
  • Motor Mounting Type Rigid Base
  • Voltage 230V
  • Motor Service Factor 1.15
  • Frame 56HZ
  • Full Load Amps 7.8 A
  • Motor Thermal Protection Manual
  • Nominal Efficiency 83.2%
  • Mounting Stud Pattern 4 3/16 in x 4 3/16 in
  • Shaft Dia. 7/8 in
  • Standards CE Certified, CSA Certified, UL Recognized
  • Usable @ 200V Not Usable at 200V
  • Weight 48 lb
  • Length Less Shaft 13 3/8 in
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Finish Unfinished

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list