!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR FAN CONDENSOR 1/2HP

MOTOR FAN CONDENSOR 1/2HP

DAYTON

MOTOR FAN CONDENSOR 1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR FAN CONDENSOR 1/2HP

MOTOR FAN CONDENSOR 1/2HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $271.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3M221
  • Mfr. Model # 3M221
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 18
  • Shipping Weight 17.2 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Phase1
  • No. of Speeds1
  • Motor Shaft RotationCW/CCW
  • Motor Enclosure DesignOpen Air-Over
  • Motor Mounting PositionHorizontal or Vertical Shaft Up
  • Shaft Length5 in
  • Max. Ambient Temp.60 Degrees C
  • Motor ApplicationHVAC/R
  • Hz60
  • Ins. ClassB
  • Motor BearingsSleeve
  • Length Less Shaft6 15/16 in
  • Resilient Ring Dia.2 1/4 in
  • Stud Quantity4
  • Stud Size3/4"
  • Lead Length30"
  • FeaturesReversing Plug, Totally Enclosed Shaft Endshield and Shell
  • Capacitor RequiredIncluded
  • Motor Design Permanent Split Capacitor
  • HP 1/2
  • Voltage 230
  • Frame 48YZ
  • Motor Mounting Type Cradle Base
  • Shaft Dia. 1/2 in
  • Motor Thermal Protection Auto
  • Nameplate RPM 1,075
  • Motor Sub Application Condenser Fan
  • Full Load Amps 4.0
  • Motor Service Factor 1.00
  • Overall Length 12-15/16"
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/8"
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Nominal Efficiency 70.60%
  • Motor Shaft Design Double-Flat
  • Duty Continuous Air-Over
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list