!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR CONDENS FAN,1-1/2,1140RPM,60H

MOTOR CONDENS FAN,1-1/2,1140RPM,60H

DAYTON

MOTOR CONDENS FAN,1-1/2,1140RPM,60H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR CONDENS FAN,1-1/2,1140RPM,60H

MOTOR CONDENS FAN,1-1/2,1140RPM,60H

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $880.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE24PR74
  • Mfr. Model # 24PR74
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Motor Sub ApplicationCondenser Fan
  • Motor Design3-Phase
  • Nameplate RPM1,140
  • Voltage208 - 230/460
  • Frame56YZ
  • Motor Service Factor1.00
  • Ins. ClassF
  • Max. Ambient Temp.70 Degrees C
  • Motor Enclosure DesignOpen Air-Over
  • Inverter RatedYes
  • Shaft Length5 5/8 in
  • Shaft Dia.5/8"
  • Body Dia.5-5/8"
  • Overall Length16-1/4"
  • FeaturesInverter Duty Windings
  • StandardsUL E47479, CSA 191252
  • Motor Application HVAC/R
  • Phase 3
  • HP 1-1/2
  • No. of Speeds 1
  • Full Load Amps 5.3 to 5.3/2.6
  • Hz 60
  • Motor Thermal Protection T-Stat
  • Duty Cycle Continuous
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Band
  • Motor Mounting Position Vertical Shaft Up
  • Lead Length 6"
  • Motor Bearings Ball
  • Motor Shaft Design Flat
  • Length Less Shaft 10 1/4 in
  • Nominal Efficiency 84.0%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list