MOTOR BLOWER 3/4 HP 208-230V
MOTOR BLOWER 3/4 HP 208-230V
CENTURY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Residential duty direct-drive blower motor. Standard efficiency. 1/4 HP, 208 - 230 V, 5.0 amps. Capacitor required.
Technical Specs
- ItemDirect Drive Blower Motor
- Nameplate RPM1,075 RPM
- Voltage208-230V AC
- Frame48
- Shaft Dia.1/2 in
- Motor Thermal ProtectionAuto
- Max. Ambient Temp.40 Degrees C
- IncludesResilient Mounting Ring
- Length Less Shaft6 9/16 in
- Motor Sub ApplicationDirect Drive Fan/Blower
- Motor Mounting PositionHorizontal
- Motor Service Factor1
- Body Dia.5 5/8 in
- Hz60 Hz
- Motor Frame MaterialSteel
- Mounting Holes(4) #8-32
- Number of Shafts1
- Ring to Ring Center6 3/16 in
- Stud Size#8-32
- Usable @ 208VUsable at 208V
- HP 3/4 hp
- No. of Speeds 3
- Motor Shaft Rotation CW/CCW
- Motor Mounting Type Ring
- Shaft Length 4 1/2 in
- Motor Bearings Sleeve
- Full Load Amps 5.1 A
- Overall Length 10 5/8 in
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air Over
- Phase Single
- Ins. Class B
- Bolt Circle Dia. 5 1/8 in
- Lead Length 26 in
- Motor Shaft Design Flat
- Mounting Stud Pattern 3 5/8 in x 3 5/8 in
- Resilient Ring Dia. 2 1/4 in
- Standards CSA Certified, UL Recognized
- Usable @ 200V Not Usable at 200V
- Weight 18 lb
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.92
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.17
/ each