!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 3/4 HP, 115/230 V AC, 1

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 3/4 HP, 115/230 V AC, 1

MARATHON

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 3/4 HP, 115/230 V AC, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 3/4 HP, 115/230 V AC, 1

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 3/4 HP, 115/230 V AC, 1

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSC847
  • Mfr. Model # C847
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.4 lbs

Product Details

1-Phase commercial-duty, open dripproof air compressor motor, 3/4 HP, 3,450 namplate RPM, 115/230 voltage, 60 Hz.

Technical Specs

  • ItemJet Pump Motor
  • Motor Enclosure DesignFermé autoventilé
  • Frame56C
  • Motor Shaft RotationCW/CCW
  • Nameplate RPM3,450 RPM
  • Hz60 Hz
  • Motor Efficiency GroupStandard Efficiency (IE1)
  • Inverter RatedNot Inverter Rated
  • Motor Thermal ProtectionAuto
  • Motor Sub ApplicationJet Pump
  • Shaft Dia.5/8 in
  • StandardsCSA Certified, UL Recognized
  • Weight28 lb
  • IncludesGasketed Conduit Box, Shaft Slinger
  • Body Dia.6.78 in
  • Length Less Shaft9 7/8 in
  • Motor BearingsBall
  • Motor Shaft DesignKeyed
  • Overall Length11 3/4 in
  • Stator TypeCapacitor-Start
  • Usable @ 208VNot Usable at 208V
  • FinishUnfinished
  • Bolt Circle Dia.5 7/8 in
  • Duty CycleContinuous
  • Motor Design Capacitor-Start
  • HP 3/4 hp
  • Motor Mounting Type Face
  • Phase Single
  • Full Load Amps 9.8/4.9 A
  • Motor Frame Material Rolled Steel
  • Motor Mounting Position All Angle
  • Ins. Class B
  • Motor Application Pump
  • No. of Speeds 1
  • Shaft Length 1 7/8 in
  • Voltage 115/230V
  • Max. Ambient Temp. 40 Degrees C
  • Height 7 3/16 in
  • Lead Length 6 in
  • Max. SF Amps 9.8/4.9 A
  • Motor Service Factor 1.00
  • Nominal Efficiency 70%
  • Shaft Material Stainless Steel
  • Usable @ 200V Not Usable at 200V
  • Regreasable Bearings Regreasable Bearings
  • Bearing Protection Slingers
  • Conduit Box Location Exterior
  • Conduit Box Position F1
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list