JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 3/4 HP, 3,450 NAMEPLATE RPM, CCWSE, 1
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 3/4 HP, 3,450 NAMEPLATE RPM, CCWSE, 1
MARATHON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
1-Phase open dripproof jet pump motor, 3/4 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.
Technical Specs
- ItemJet Pump Motor
- Motor Enclosure DesignOpen Drip Proof
- Frame56J
- Motor Shaft RotationCCWSE
- Nameplate RPM3,450 RPM
- Hz60 Hz
- Motor Efficiency GroupStandard Efficiency (IE1)
- Inverter RatedNot Inverter Rated
- Motor Thermal ProtectionAuto
- Motor Sub ApplicationJet Pump
- Shaft Dia.5/8 in
- StandardsCSA Certified, UL
- Weight17 lb
- IncludesCord Set, Shaft Slinger
- Body Dia.5.61 in
- Length Less Shaft10 in
- Motor BearingsBall
- Motor Shaft DesignThreaded
- Overall Length11 1/2 in
- Stator TypeCapacitor-Start
- Usable @ 208VNot Usable at 208V
- FinishUnfinished
- Bolt Circle Dia.5 7/8 in
- Duty CycleContinuous
- Motor Design Capacitor-Start
- HP 3/4 hp
- Motor Mounting Type Face
- Phase Single
- Full Load Amps 11.6/5.8 A
- Motor Frame Material Rolled Steel
- Motor Mounting Position All Angle
- Ins. Class B
- Motor Application Pump
- No. of Speeds 1
- Shaft Length 2 3/8 in
- Voltage 115/230V
- Max. Ambient Temp. 50 Degrees C
- Height 5 5/8 in
- Lead Length 4 in, 6 in
- Max. SF Amps 14.8/7.4 A
- Motor Service Factor 1.50
- Nominal Efficiency 66%
- Shaft Material Stainless Steel
- Usable @ 200V Not Usable at 200V
- Regreasable Bearings Regreasable Bearings
- Bearing Protection Slingers
- Conduit Box Location Lead Hole
- Conduit Box Position F1
- Country of Origin Mexico
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$333.82
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.59
/ EACH