!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE/BASE MOUNTING, 3/4 HP, 208-230/460 V AC, 1

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE/BASE MOUNTING, 3/4 HP, 208-230/460 V AC, 1

MARATHON MOTORS

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE/BASE MOUNTING, 3/4 HP, 208-230/460 V AC, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE/BASE MOUNTING, 3/4 HP, 208-230/460 V AC, 1

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE/BASE MOUNTING, 3/4 HP, 208-230/460 V AC, 1

MARATHON MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $733.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21XU01
  • Mfr. Model # 056T34F5343
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • ItemGeneral Purpose Pump Motor
  • Motor Enclosure DesignTotally Enclosed Fan Cooled
  • Frame56J
  • Motor Shaft RotationCW/CCW
  • Nameplate RPM3,450 RPM
  • Hz60/50 Hz
  • Motor Efficiency GroupStandard Efficiency (IE1)
  • Ins. ClassB
  • Motor ApplicationPump
  • No. of Speeds1
  • Shaft Length2 5/8 in
  • Voltage208-230/460V AC
  • Max. Ambient Temp.40 Degrees C
  • Body Dia.7.4 in
  • Motor BearingsBall
  • Motor Shaft DesignThreaded
  • Nominal Efficiency0.74
  • Shaft MaterialStainless Steel
  • Usable @ 208VUsable at 208V
  • RPM @ 50Hz3,450 RPM
  • Bolt Circle Dia.5 7/8 in
  • Duty CycleContinuous
  • Full Load Amps @ 50Hz3.2-3.0/1.6
  • Motor Design 3-Phase
  • HP 3/4 hp
  • Motor Mounting Type Face/Base
  • Phase Three
  • Full Load Amps 3.2-3.0/1.6 A
  • Motor Frame Material Steel
  • Motor Mounting Position Horizontal/Vertical Shaft Down
  • Motor Thermal Protection None
  • Motor Sub Application Jet Pump
  • Shaft Dia. 5/8 in
  • Standards CE Mark, CSA Certified, UL Recognized
  • Weight 26 lb
  • Includes Drip Cover
  • Length Less Shaft 10 1/16 in
  • Motor Service Factor 1.15
  • NEMA Design B
  • Overall Length 12 5/16 in
  • Usable @ 200V Not Usable at 200V
  • Voltage @ 50Hz 460V AC
  • Service Factor @ 50Hz 1.15
  • Conduit Box Location Exterior
  • Conduit Box Position F1
  • HP @ 50Hz 3/4 hp
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list