!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR,1/4 HP,1,725 RPM RPM,56,115V

MOTOR,1/4 HP,1,725 RPM RPM,56,115V

U.S. MOTORS

MOTOR,1/4 HP,1,725 RPM RPM,56,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,1/4 HP,1,725 RPM RPM,56,115V

MOTOR,1/4 HP,1,725 RPM RPM,56,115V

U.S. MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56JC29
  • Mfr. Model # 6326
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Technical Specs

  • ItemHVAC Motor
  • Nameplate RPM1,725
  • Voltage115V AC
  • Frame56Z
  • Shaft Dia.1/2 in
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Overall Length9 7/8 in
  • Motor DesignSplit-Phase
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • PhaseSingle
  • Motor Service Factor1
  • Body Dia.6 1/2 in
  • Capacitor RequiredNo
  • Hz60 Hz
  • Motor Frame MaterialRolled Steel
  • Nominal Efficiency59.5 %
  • Resilient Ring Dia.2 1/2 in
  • Stud Size10-32 NF-2A Thread
  • Usable @ 208VNo
  • HP 1/4
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Shaft Length 2 in
  • Motor Bearings Ball
  • Full Load Amps 5 A
  • Length Less Shaft 7 15/16 in
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position Horizontal
  • Motor Application HVAC/R
  • Ins. Class B
  • Bolt Circle Dia. 6 7/16 in
  • Duty Cycle Continuous
  • Manufacturers Warranty Length 1 yr
  • Motor Shaft Design Flat
  • Number of Shafts 1
  • Standards CE certified, CSA Group, ISO9001:2015 Certified, UL LLC
  • Usable @ 200V No
  • Weight 18.4 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list