!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIRECT DRIVE BLOWER MOTOR, 3 SPEED, OPEN DRIPPROOF, STUD MOUNT, 1/4, 1/6, 1/8 HP, 208-230 V AC

DIRECT DRIVE BLOWER MOTOR, 3 SPEED, OPEN DRIPPROOF, STUD MOUNT, 1/4, 1/6, 1/8 HP, 208-230 V AC

FASCO

DIRECT DRIVE BLOWER MOTOR, 3 SPEED, OPEN DRIPPROOF, STUD MOUNT, 1/4, 1/6, 1/8 HP, 208-230 V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIRECT DRIVE BLOWER MOTOR, 3 SPEED, OPEN DRIPPROOF, STUD MOUNT, 1/4, 1/6, 1/8 HP, 208-230 V AC

DIRECT DRIVE BLOWER MOTOR, 3 SPEED, OPEN DRIPPROOF, STUD MOUNT, 1/4, 1/6, 1/8 HP, 208-230 V AC

FASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $302.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49VT79
  • Mfr. Model # D725
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • Nameplate RPM1,075 RPM
  • Voltage208-230V AC
  • Frame48
  • Shaft Dia.1/2 in
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Overall Length10 11/16 in
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignOpen Drip Proof
  • PhaseSingle
  • Motor Service Factor1
  • Body Dia.5 5/8 in
  • Duty CycleContinuous
  • Lead Length26 in
  • Motor Frame MaterialSteel
  • Mounting Stud LocationShaft End
  • Nominal Efficiency0.0061
  • Resilient Ring Dia.2 1/2 in
  • StandardsCSA Certified, UL Recognized
  • Usable @ 200VNot Usable at 200V
  • Weight12 lb
  • HP 1/4 hp, 1/6 hp, 1/8 hp
  • No. of Speeds 3
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Ring/Stud
  • Shaft Length 6 in
  • Motor Bearings Sleeve
  • Full Load Amps 2.2-1.5-1.1 A
  • Length Less Shaft 4 5/8 in
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Application HVAC/R
  • Ins. Class B
  • Bolt Circle Dia. 5 1/4 in
  • Hz 60 Hz
  • Manufacturers Warranty Length 1 yr
  • Motor Shaft Design Double Flat
  • Mounting Stud Pattern 3 11/16 in x 3 11/16 in
  • Number of Shafts 1
  • Ring to Ring Center 4 13/16 in
  • Stud Size #8-32
  • Usable @ 208V Usable at 208V
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list