!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
H V AC MOTOR, OPEN AIR-OVER, 1/20 HP, 1,550 NAMEPLATE RPM, 1 SPEED, 115 V AC, STUD MOUNT, CWSE, B

H V AC MOTOR, OPEN AIR-OVER, 1/20 HP, 1,550 NAMEPLATE RPM, 1 SPEED, 115 V AC, STUD MOUNT, CWSE, B

FASCO

H V AC MOTOR, OPEN AIR-OVER, 1/20 HP, 1,550 NAMEPLATE RPM, 1 SPEED, 115 V AC, STUD MOUNT, CWSE, B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
H V AC MOTOR, OPEN AIR-OVER, 1/20 HP, 1,550 NAMEPLATE RPM, 1 SPEED, 115 V AC, STUD MOUNT, CWSE, B

H V AC MOTOR, OPEN AIR-OVER, 1/20 HP, 1,550 NAMEPLATE RPM, 1 SPEED, 115 V AC, STUD MOUNT, CWSE, B

FASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32NA49
  • Mfr. Model # D1124
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.94 lbs

Technical Specs

  • ItemOEM Replacement Motor
  • Nameplate RPM1,550 RPM
  • Voltage115V AC
  • Frame3.3
  • Shaft Dia.5/16 in
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Overall Length6 3/8 in
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air Over
  • Motor ApplicationHVAC/R
  • Ins. ClassB
  • Bolt Circle Dia.2 7/8 in
  • Cord Length13 in
  • Lead Length13 in
  • Motor Shaft DesignFlat
  • Mounting Stud LocationBoth Ends
  • StandardsCSA Certified, UL Recognized
  • Usable @ 200VNot Usable at 200V
  • Weight4 lb
  • HP 1/20 hp
  • No. of Speeds 1
  • Motor Shaft Rotation CWSE
  • Motor Mounting Type Ring/Stud
  • Shaft Length 3 in
  • Motor Bearings Sleeve
  • Full Load Amps 2.1 A
  • Length Less Shaft 3 9/16 in
  • Motor Sub Application OEM Replacement
  • Phase Single
  • Motor Service Factor 1
  • Body Dia. 3 5/16 in
  • Capacitor Required Capacitor Not Included
  • Hz 60 Hz
  • Motor Frame Material Steel
  • Mounting Holes (8) #8-32
  • Number of Shafts 1
  • Stud Size #8-32
  • Usable @ 208V Not Usable at 208V
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list