!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1

JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1

MARATHON MOTORS

JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1

JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 115/230 V AC, 1

MARATHON MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $448.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26VX49
  • Mfr. Model # 5KC36JN268X
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • ItemJet Pump Motor
  • Motor Enclosure DesignOpen Drip Proof
  • Frame56C
  • Motor Shaft RotationCW/CCW
  • Nameplate RPM3,450 RPM
  • Hz60 Hz
  • Motor Efficiency GroupStandard Efficiency (IE1)
  • Ins. ClassB
  • Motor ApplicationPump
  • No. of Speeds1
  • Shaft Length1 7/8 in
  • Voltage115/230V AC
  • Max. Ambient Temp.40 Degrees C
  • Body Dia.5.6 in
  • Motor BearingsBall
  • Motor Shaft DesignKeyed
  • Overall Length10 5/16 in
  • Usable @ 200VNot Usable at 200V
  • Bolt Circle Dia.2 15/16 in
  • Motor Design Capacitor-Start
  • HP 1/2 hp
  • Motor Mounting Type Face
  • Phase Single
  • Full Load Amps 7.6 A, 3.8
  • Motor Frame Material Steel
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Sub Application Jet Pump
  • Shaft Dia. 5/8 in
  • Standards CSA Certified, UL
  • Weight 20 lb
  • Height 6 1/2 in
  • Length Less Shaft 8 7/16 in
  • Motor Service Factor 1.6
  • Nominal Efficiency 0.623
  • Shaft Material Carbon Steel
  • Usable @ 208V Not Usable at 208V
  • Duty Cycle Continuous
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list