GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 1/2 HP, 115/230 V AC
GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 1/2 HP, 115/230 V AC
MARATHON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Capacitor start, capacitor run, totally enlcosed face-mount industrial motors, 1/2 HP, 100-120/200-240 voltage, 1,725/1,425 nampeplate RPM, 60/50 Hz. Use in applications including speed reducers, pumps, blowers, conveyors and other equipment that mounts d
Technical Specs
Item General Purpose Motor
Nameplate RPM 1,725 RPM
Frame 56C
Full Load Amps 5.6/2.8 A
Motor Bearings Ball
Motor Design Capacitor-Start/Run
Phase Single
Motor Application General Purpose
Duty Cycle Continuous
Motor Frame Material Steel
Full Load Amps @ 50Hz 7.4/3.7A
Length Less Shaft 9 15/16 in
Motor Mounting Position All Angle
Overall Length 11 13/16 in
Shaft Dia. 5/8 in
Standards CE, CSA Certified, UL Recognized
Usable @ 208V Not Usable at 208V
HP 1/2 hp
Voltage 100-120/200-240V AC
Motor Mounting Type C-Face
Motor Shaft Rotation CW/CCW
Motor Service Factor 1.25
Motor Enclosure Design Totally Enclosed Fan Cooled
No. of Speeds 1
Max. Ambient Temp. 40 Degrees C
Motor Efficiency Group Standard Efficiency (IE1)
Hz 60/50 Hz
Ins. Class B
Manufacturers Warranty Length 1 yr
Nominal Efficiency 74%
Motor Shaft Design Keyed
Shaft Length 1 7/8 in
Usable @ 200V Usable at 200V
Weight 27 lb
Country of Origin Mexico
(subject to change)
Alternate Products
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,055.44
/ each
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,148.23
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$519.25
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$519.25
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$519.25
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$519.25
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$715.30
/ each
Related Products
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.92
/ each