!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
C-FRAME MOTOR, 115V AC, 3000 RPM, 1/100, 1-PHASE, 0.62 A, B CLASS, 3/16 IN SHAFT DIA, 60 HZ, 1 SPEED, ALL ANGLE

C-FRAME MOTOR, 115V AC, 3000 RPM, 1/100, 1-PHASE, 0.62 A, B CLASS, 3/16 IN SHAFT DIA, 60 HZ, 1 SPEED, ALL ANGLE

DAYTON

C-FRAME MOTOR, 115V AC, 3000 RPM, 1/100, 1-PHASE, 0.62 A, B CLASS, 3/16 IN SHAFT DIA, 60 HZ, 1 SPEED, ALL ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
C-FRAME MOTOR, 115V AC, 3000 RPM, 1/100, 1-PHASE, 0.62 A, B CLASS, 3/16 IN SHAFT DIA, 60 HZ, 1 SPEED, ALL ANGLE

C-FRAME MOTOR, 115V AC, 3000 RPM, 1/100, 1-PHASE, 0.62 A, B CLASS, 3/16 IN SHAFT DIA, 60 HZ, 1 SPEED, ALL ANGLE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4M072
  • Mfr. Model # 4M072E
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.873 lbs

Technical Specs

  • ItemC-Frame Motor
  • Nameplate RPM3,000
  • Voltage115V AC
  • Motor Mounting TypeRing/Stud
  • Shaft Length1 in
  • Motor BearingsSleeve
  • Full Load Amps0.62 A
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • PhaseSingle
  • Motor Service Factor1
  • Capacitor RequiredNo
  • Hz60 Hz
  • Mounting Stud LocationShaft End
  • StandardsCSA (701887), UL (E37403/E40077/E47479)
  • Stud Size#8-32
  • Usable @ 208VNo
  • HP 1/100
  • No. of Speeds 1
  • Motor Shaft Rotation CWSE
  • Shaft Dia. 3/16 in
  • Motor Thermal Protection Impedance with One-Shot Backup
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 2 in
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Application HVAC/R
  • Ins. Class B
  • Cord Length 12 in
  • Mounting Holes (2) #8-32
  • Number of Shafts 1
  • Stud Quantity 2
  • Usable @ 200V No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list