!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ECM REPLACEMENT MOTOR, 1 SPEED, OPEN AIR-OVER, BAND MOUNT, 1 HP, 1,075 NAMEPLATE RPM

ECM REPLACEMENT MOTOR, 1 SPEED, OPEN AIR-OVER, BAND MOUNT, 1 HP, 1,075 NAMEPLATE RPM

U.S. MOTORS

ECM REPLACEMENT MOTOR, 1 SPEED, OPEN AIR-OVER, BAND MOUNT, 1 HP, 1,075 NAMEPLATE RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ECM REPLACEMENT MOTOR, 1 SPEED, OPEN AIR-OVER, BAND MOUNT, 1 HP, 1,075 NAMEPLATE RPM

ECM REPLACEMENT MOTOR, 1 SPEED, OPEN AIR-OVER, BAND MOUNT, 1 HP, 1,075 NAMEPLATE RPM

U.S. MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $999.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54ZX78
  • Mfr. Model # 5860
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • Nameplate RPM1,075 RPM
  • Frame48Y
  • Shaft Length5 in
  • Motor Shaft RotationCW/CCW
  • No. of Speeds1
  • Motor Mounting TypeBand
  • Motor Sub ApplicationDirect Drive Fan/Blower
  • Body Dia.5 5/8 in
  • DutyContinuous
  • Full Load Amps12.1/7.6-7.1 A
  • Length Less Shaft7 in
  • Motor BearingsBall
  • Motor Service Factor1
  • PhaseSingle
  • Usable @ 200VNot Usable at 200V
  • HP 1 hp
  • Voltage 115/208-230V AC
  • Shaft Dia. 1/2 in
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air Over
  • Motor Application Blower, Fan
  • Application Fans and Blowers
  • Capacitor Required Capacitor Not Included
  • Hz 60/50 Hz
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Design ECM
  • Overall Length 12 in
  • Standards CSA Certified, UL Recognized
  • Usable @ 208V Usable at 208V
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list