!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 1 1/2 HP, 3,450 NAMEPLATE RPM, CW/CCW, 1

JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 1 1/2 HP, 3,450 NAMEPLATE RPM, CW/CCW, 1

DAYTON

JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 1 1/2 HP, 3,450 NAMEPLATE RPM, CW/CCW, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 1 1/2 HP, 3,450 NAMEPLATE RPM, CW/CCW, 1

JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 1 1/2 HP, 3,450 NAMEPLATE RPM, CW/CCW, 1

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $842.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52ZW08
  • Mfr. Model # 119806.00
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.63 lbs

Technical Specs

  • ItemJet Pump Motor
  • Motor Enclosure DesignOpen Drip Proof
  • Frame56J
  • Motor Shaft RotationCW/CCW
  • Nameplate RPM3,450 RPM
  • Hz60 Hz
  • Motor Mounting PositionHorizontal/Vertical Shaft Down
  • Motor Thermal ProtectionNone
  • Motor Sub ApplicationJet Pump
  • Shaft Dia.5/8 in
  • StandardsCSA Certified (LR2025), UL Recognized (E49747)
  • Weight42 lb
  • Body Dia.6.4 in
  • Motor BearingsBall
  • Motor Shaft DesignJP Threaded
  • Overall Length12 15/16 in
  • Usable @ 200VNot Usable at 200V
  • FinishUnfinished
  • Duty CycleContinuous
  • Motor Design 3-Phase
  • HP 1 1/2 hp
  • Motor Mounting Type Face/Base
  • Phase Three
  • Full Load Amps 3.8/1.90 A
  • Motor Efficiency Group Premium Efficiency (IE3)
  • Ins. Class B
  • Motor Application Pump
  • No. of Speeds 1
  • Shaft Length 2 5/8 in
  • Voltage 230/460V AC
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 10 3/8 in
  • Motor Service Factor 1.3
  • Nominal Efficiency 0.865
  • Shaft Material Steel
  • Usable @ 208V Not Usable at 208V
  • CC Number CC005A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list