!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT, TAPER SHANK, HYPER, HIGH SPEED STEEL, 45/64 IN, ANSI

DRILL BIT, TAPER SHANK, HYPER, HIGH SPEED STEEL, 45/64 IN, ANSI

CLARKSON-OSBORN

DRILL BIT, TAPER SHANK, HYPER, HIGH SPEED STEEL, 45/64 IN, ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT, TAPER SHANK, HYPER, HIGH SPEED STEEL, 45/64 IN, ANSI

DRILL BIT, TAPER SHANK, HYPER, HIGH SPEED STEEL, 45/64 IN, ANSI

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.82 / each

EHC: EHC :
Min Qty 3 = $164.46

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBZD30045
  • Mfr. Model # ZD30045
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

General Purpose taper shank drill. High speed steel, 118 degree point, black finish. Designed for general purpose drilling. Size 45/64 inch, MTS #2, flute length 5-5/8 inches, length 9-1/2 inches.

Technical Specs

  • ItemDrill
  • Decimal Equivalent0.7031 in
  • Finish - MachiningFerrous Oxide
  • Flute Length5.625 in
  • Taper Shank SizeMT2
  • Drill Bit GroupingIndividual
  • Material Grade - MachiningGeneral Purpose
  • List NumberZD30
  • Drill Bit Size 0.7031 in
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Shank Type - Machining Taper
  • Overall Length 9.5 in
  • Standards ANSI
  • Primary Material Application Steel
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list