!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYPER DRILL BIT, TAPER SHANK, 17/32 IN, HIGH SPEED STEEL

HYPER DRILL BIT, TAPER SHANK, 17/32 IN, HIGH SPEED STEEL

CLARKSON-OSBORN

HYPER DRILL BIT, TAPER SHANK, 17/32 IN, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYPER DRILL BIT, TAPER SHANK, 17/32 IN, HIGH SPEED STEEL

HYPER DRILL BIT, TAPER SHANK, 17/32 IN, HIGH SPEED STEEL

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBZD30034
  • Mfr. Model # ZD30034
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Fitting a drill size of 17/32 inch, this drill bit is designed with a taper shank. The hyper bit is made with high-speed steel.

Technical Specs

  • ItemDrill
  • Decimal Equivalent0.5312 in
  • Finish - MachiningFerrous Oxide
  • Flute Length4.625 in
  • Taper Shank SizeMT2
  • Drill Bit GroupingIndividual
  • Material Grade - MachiningGeneral Purpose
  • List NumberZD30
  • Drill Bit Size 0.5312 in
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Shank Type - Machining Taper
  • Overall Length 8.5 in
  • Standards ANSI
  • Primary Material Application Steel
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list