!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MODEL FRACTIONAL

MODEL FRACTIONAL

CENTURY

MODEL FRACTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MODEL FRACTIONAL

MODEL FRACTIONAL

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $603.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSH264A
  • Mfr. Model # H264A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • HP1/3 hp
  • Voltage200-230/460V
  • Shaft Dia.1/2 in
  • Motor Thermal ProtectionNone
  • No. of Speeds1
  • Motor Mounting TypeResilient Base
  • Motor Sub ApplicationFan and Blower
  • Body Dia.5 1/2 in
  • Capacitor RequiredCapacitor Not Required
  • Full Load Amps1.1-1.2/0.6 A
  • Length Less Shaft8 3/8 in
  • Motor BearingsBall
  • Motor Mounting PositionHorizontal
  • Overall Length9 5/8 in
  • Resilient Ring Dia.2 1/2 in
  • Mounting Stud LocationShaft End
  • Stud Size#8-32
  • Usable @ 208VNot Usable at 208V
  • Nameplate RPM 1,725/1,425 RPM
  • Frame 48Y
  • Shaft Length 1 1/4 in
  • Motor Shaft Design Flat
  • Motor Enclosure Design Drip Proof
  • Motor Application Fan and Blower
  • Application Fan and Blower
  • Bolt Circle Dia. 5 1/8 in
  • Hz 60/50 Hz
  • Ins. Class B
  • Max. Ambient Temp. 104 Degrees F
  • Motor Design 3-Phase
  • Motor Service Factor 1.35
  • Phase Three
  • Ring to Ring Center 7 3/4 in
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Usable @ 200V Usable at 200V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list