!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MODEL FRACTIONAL

MODEL FRACTIONAL

CENTURY

MODEL FRACTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MODEL FRACTIONAL

MODEL FRACTIONAL

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSD1056
  • Mfr. Model # D1056
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 17
  • Shipping Weight 15.35 lbs

Product Details

Residential duty direct-drive blower motor. Standard efficiency. 1/4 HP, 208 - 230 V, 4.3 amps. Capacitor required.

Technical Specs

  • ItemDirect Drive Blower Motor
  • Nameplate RPM1,075 RPM
  • Voltage208-230V AC
  • Frame48
  • Shaft Dia.1/2 in
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • IncludesResilient Mounting Ring
  • Length Less Shaft5 7/8 in
  • Motor Sub ApplicationDirect Drive Fan/Blower
  • Motor Mounting PositionHorizontal
  • Motor Service Factor1
  • Body Dia.5 5/8 in
  • Hz60 Hz
  • Motor Frame MaterialSteel
  • Mounting Holes(4) #8-32
  • Number of Shafts1
  • Ring to Ring Center5 7/16 in
  • Stud Size#8-32
  • Usable @ 208VUsable at 208V
  • HP 1/2 hp
  • No. of Speeds 3
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Ring
  • Shaft Length 4 1/2 in
  • Motor Bearings Sleeve
  • Full Load Amps 3.6 A
  • Overall Length 9 7/8 in
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air Over
  • Phase Single
  • Ins. Class B
  • Bolt Circle Dia. 5 1/8 in
  • Lead Length 26 in
  • Motor Shaft Design Flat
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Resilient Ring Dia. 2 1/4 in
  • Standards CSA Certified, UL Recognized
  • Usable @ 200V Not Usable at 200V
  • Weight 15 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list