!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4-15/16 IN HEATING, VENTILATION MOTORS

4-15/16 IN HEATING, VENTILATION MOTORS

CENTURY

4-15/16 IN HEATING, VENTILATION MOTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
4-15/16 IN HEATING, VENTILATION MOTORS

4-15/16 IN HEATING, VENTILATION MOTORS

CENTURY

Clearance Price :
$383.11 / each

Your Price : $510.81 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS341
  • Mfr. Model # 341
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.59 lbs

Technical Specs

  • ItemHeating/Ventilation Motor
  • Nameplate RPM1,650 RPM
  • Frame4.3
  • No. of Speeds1
  • Motor Mounting TypeExtended Studs
  • DutyContinuous Air Over
  • Full Load Amps2.2/1.1 A
  • Max. Ambient Temp.104 Degrees F
  • Motor Service Factor1.00
  • Usable @ 200VNot Usable at 200V
  • HP 1/10 hp
  • Voltage 115/230V
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Application Fan and Blower
  • Hz 60 Hz
  • Ins. Class B
  • Motor Bearings Ball
  • Phase Single
  • Usable @ 208V Not Usable at 208V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list