!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DESK PEDESTAL, BLACK, 3 DRAWERS, 27 3/4 IN OVERALL H, 22 7/8 IN OVERALL D, 15 IN OVERALL W

DESK PEDESTAL, BLACK, 3 DRAWERS, 27 3/4 IN OVERALL H, 22 7/8 IN OVERALL D, 15 IN OVERALL W

HIRSH

DESK PEDESTAL, BLACK, 3 DRAWERS, 27 3/4 IN OVERALL H, 22 7/8 IN OVERALL D, 15 IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESK PEDESTAL, BLACK, 3 DRAWERS, 27 3/4 IN OVERALL H, 22 7/8 IN OVERALL D, 15 IN OVERALL W

DESK PEDESTAL, BLACK, 3 DRAWERS, 27 3/4 IN OVERALL H, 22 7/8 IN OVERALL D, 15 IN OVERALL W

HIRSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $509.72 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG415G66
  • Mfr. Model # 19303
  • UNSPSC # 56101702
  • CATALOGUE PAGE # 714
  • Shipping Weight 82.0 lbs

Technical Specs

  • ItemDesk Pedestal
  • FinishPowder Coated
  • Number of Box Drawers2
  • Number of File Drawers1
  • Overall Height27 3/4 in
  • Product TypeDesk Pedestal
  • File Drawer Form FactorLetter
  • AssemblyAssembled
  • Drawer Slide TypeBall Bearing
  • File Drawer Extension100 %
  • File Drawer Width12 in
  • Includes Hang RailsYes
  • Lockable Drawer LocationAll
  • Number of Locking Box Drawers2
  • Colour Black
  • Material Steel
  • Number of Drawers 3
  • Overall Depth 22 7/8 in
  • Overall Width 15 in
  • Pull Shape J-Pull
  • Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
  • Configuration (2) Box Drawers Over (1) File Drawer
  • File Drawer Depth 20 in
  • File Drawer Height 11 in
  • Includes Counterweights
  • Includes Label Holders No
  • Mobility Mobile
  • Number of Locking File Drawers 1
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content
    Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list