!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DESK PEDESTAL, CLASSIC BLUE, 3 DRAWERS, 27 3/4 IN OVERALL H, 19 7/8 IN OVERALL D, STEEL

DESK PEDESTAL, CLASSIC BLUE, 3 DRAWERS, 27 3/4 IN OVERALL H, 19 7/8 IN OVERALL D, STEEL

HIRSH

DESK PEDESTAL, CLASSIC BLUE, 3 DRAWERS, 27 3/4 IN OVERALL H, 19 7/8 IN OVERALL D, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESK PEDESTAL, CLASSIC BLUE, 3 DRAWERS, 27 3/4 IN OVERALL H, 19 7/8 IN OVERALL D, STEEL

DESK PEDESTAL, CLASSIC BLUE, 3 DRAWERS, 27 3/4 IN OVERALL H, 19 7/8 IN OVERALL D, STEEL

HIRSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $489.63 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48YC89
  • Mfr. Model # 19356
  • UNSPSC # 56101712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • ItemDesk Pedestal
  • FinishPowder Coated
  • Number of Box Drawers2
  • Number of File Drawers1
  • Overall Height27 3/4 in
  • Product TypeDesk Pedestal
  • File Drawer Form FactorLetter
  • AssemblyAssembled
  • Drawer Slide TypeBall Bearing
  • File Drawer Extension100 %
  • File Drawer Width12 in
  • IncludesCounterweights
  • Lockable Drawer LocationAll
  • Number of Locking Box Drawers2
  • Colour Classic Blue
  • Material Steel
  • Number of Drawers 3
  • Overall Depth 19 7/8 in
  • Overall Width 15 in
  • Pull Shape J-Pull
  • Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
  • Configuration (2) Box Drawers Over (1) File Drawer
  • File Drawer Depth 17 in
  • File Drawer Height 11 in
  • For Use With Desks with 28 in of Clearance Under the Work Surface
  • Includes Hang Rails Yes
  • Mobility Mobile
  • Number of Locking File Drawers 1
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list