!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE BIN, 41⅞ IN OVERALL L, 23⅞ IN X 17½ IN, GREY, STACKABLE

MOBILE BIN, 41⅞ IN OVERALL L, 23⅞ IN X 17½ IN, GREY, STACKABLE

QUANTUM STORAGE SYSTEMS

MOBILE BIN, 41⅞ IN OVERALL L, 23⅞ IN X 17½ IN, GREY, STACKABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE BIN, 41⅞ IN OVERALL L, 23⅞ IN X 17½ IN, GREY, STACKABLE

MOBILE BIN, 41⅞ IN OVERALL L, 23⅞ IN X 17½ IN, GREY, STACKABLE

QUANTUM STORAGE SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $449.95 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10E968
  • Mfr. Model # QRB256MOBGY
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.6 lbs

Technical Specs

  • ItemMobile Bin
  • Includes DividersNo
  • MaterialPlastic
  • Overall Height17 1/2 in
  • Overall Width23 7/8 in
  • Weight Capacity300 lb
  • Number of Divider Slots3
  • Number of Short Divider Slots0
  • Caster Type(4) Swivel
  • Edge/Corner GripsYes
  • Hopper Height16 1/2 in
  • Inside Width21 1/2 in
  • Stacking Capacity180 lb
  • Colour Gray
  • Includes Label Holder Yes
  • Maximum Operating Temperature 250 Degrees F
  • Overall Length 41 7/8 in
  • Stackable Yes
  • Mobility Mobile
  • Number of Long Divider Slots 3
  • Number of Dividers 0
  • Caster Wheel Diameter 3 in
  • Electrostatic Discharge No
  • Inside Length 40 1/8 in
  • Resistant To Corrosion, Water
  • Volume Capacity 8.21 cu ft
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list