!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE BIN, 29⅞ IN OVERALL L, 18¼ IN X 12 IN, BLUE, STACKABLE

MOBILE BIN, 29⅞ IN OVERALL L, 18¼ IN X 12 IN, BLUE, STACKABLE

QUANTUM STORAGE SYSTEMS

MOBILE BIN, 29⅞ IN OVERALL L, 18¼ IN X 12 IN, BLUE, STACKABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE BIN, 29⅞ IN OVERALL L, 18¼ IN X 12 IN, BLUE, STACKABLE

MOBILE BIN, 29⅞ IN OVERALL L, 18¼ IN X 12 IN, BLUE, STACKABLE

QUANTUM STORAGE SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1UVR2
  • Mfr. Model # QUS985MOBBL
  • UNSPSC # 24112003
  • CATALOGUE PAGE # 674
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemMobile Bin
  • Includes DividersNo
  • MaterialPlastic
  • Overall Height12 in
  • Overall Width18 1/4 in
  • Weight Capacity250 lb
  • NestableNo
  • Number of Long Divider Slots3
  • Number of Dividers0
  • Caster Type(4) Swivel with Brakes
  • Edge/Corner GripsYes
  • Hopper Height11 3/4 in
  • Inside Length27 1/2 in
  • Resistant ToCorrosion, Water
  • Volume Capacity3.79 cu ft
  • Colour Blue
  • Includes Label Holder Yes
  • Maximum Operating Temperature 250 Degrees F
  • Overall Length 29 7/8 in
  • Stackable Yes
  • Mobility Mobile
  • Number of Divider Slots 3
  • Number of Short Divider Slots 0
  • Autoclaveable Yes
  • Caster Wheel Diameter 3 in
  • Electrostatic Discharge No
  • Includes Handle Yes
  • Inside Width 16 in
  • Stacking Capacity 150 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list