!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MITTS, GAUNTLET CUFF, CINCH WRIST, SZ LARGE/9/14 IN, BLACK/TAN, DEERSKIN/TPR/COWHIDE/THINSULATE

MITTS, GAUNTLET CUFF, CINCH WRIST, SZ LARGE/9/14 IN, BLACK/TAN, DEERSKIN/TPR/COWHIDE/THINSULATE

WATSON GLOVES

MITTS, GAUNTLET CUFF, CINCH WRIST, SZ LARGE/9/14 IN, BLACK/TAN, DEERSKIN/TPR/COWHIDE/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MITTS, GAUNTLET CUFF, CINCH WRIST, SZ LARGE/9/14 IN, BLACK/TAN, DEERSKIN/TPR/COWHIDE/THINSULATE

MITTS, GAUNTLET CUFF, CINCH WRIST, SZ LARGE/9/14 IN, BLACK/TAN, DEERSKIN/TPR/COWHIDE/THINSULATE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.48 / PAIR

EHC: EHC :
Min Qty 6 = $458.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT95783L
  • Mfr. Model # 95783-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Made from durable and comfortable deerskin, cowhide, and TPR, these 14-inch mitts have a Thinsulate(TM) lining for warmth, a gauntlet cuff for wrist protection, and are size large. These black and tan mitts have a straight thumb and a cinch wrist for a secure fit.

Technical Specs

  • ItemLeather Mitt
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Insulation MaterialThinsulate(TM) C300
  • Glove Liner MaterialThinsulate(TM) C300
  • Glove Back ColourTan
  • Glove Back MaterialCowhide
  • Series95783GCR
  • Size- Numeric9
  • Palm ColourTan
  • Cuff ColourTan
  • Pairs per Package1
  • ColourBlack, Tan
  • Hand Protection Style Mitt
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Thumb Style Wing
  • Cuff Style Slip-On
  • Oil-Resistant Yes
  • Glove Features Snug-Fitting Shirred Elastic Wrist to Keep Out Dirt and Debris, Dryhide Water and Oil-Resistant, Impact Protection Heavy Duty Flame-Resistant Rubber
  • Palm Material Cowhide
  • Size- Alpha L
  • Knuckle Protection Material Rubber
  • Cuff Material Elastic
  • Leather Palm Process Grain
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list