INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S8, 7506 (P21W), 10 PK
INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S8, 7506 (P21W), 10 PK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 1.75 Amps, voltage of 12V AC, 21 watts, a single contact bayonet (BA15S) bulb base, is not shatter resistant, white light colour, 440 lumens, 2,767K colour temperature, and a rated life of 150 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 440 lm
Shatter-Resistant No
Voltage 12V AC
Rated Life 150 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 2 3/32 in
Amps 1.75 A
Bulb Base Type Single Contact Bayonet (BA15s)
Bulb Shape S8
Colour Temperature 2,767K
Light Technology Incandescent
Trade Number 7506 (P21W)
Watts 21 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 1 in
Country of Origin China
(subject to change)