MINIATURE INCANDESCENT BULB, MINIATURE BAYONET (BA9S), (G) GLOBE, G4½, 57, 14V AC
MINIATURE INCANDESCENT BULB, MINIATURE BAYONET (BA9S), (G) GLOBE, G4½, 57, 14V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.24 Amps, voltage of 14V AC, 3.36 watts, a miniature bayonet (BA9S) bulb base, is not shatter resistant, white light colour, 25 lumens, 2,400K colour temperature, and a rated life of 500 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 25 lm
Shatter-Resistant No
Voltage 14V AC
Rated Life 500 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 1 1/16 in
Amps 0.24 A
Bulb Base Type Miniature Bayonet (BA9s)
Bulb Shape G4-1/2
Colour Temperature 2,400K
Light Technology Incandescent
Trade Number 57
Watts 3.36 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 5/8 in
Country of Origin China
(subject to change)