INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (T) TUBULAR, T6, 5007, 10 PK
INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (T) TUBULAR, T6, 5007, 10 PK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.41 Amps, voltage of 12V AC, 5 watts, a single contact bayonet (BA15S) bulb base, is not shatter resistant, white light colour, 50 lumens, 2,659K colour temperature, and a rated life of 200 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 50 lm
Shatter-Resistant No
Voltage 12V AC
Rated Life 200 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 1 15/32 in
Amps 0.41 A
Bulb Base Type Single Contact Bayonet (BA15s)
Bulb Shape T6
Colour Temperature 2,659K
Light Technology Incandescent
Trade Number 5007
Watts 5 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 3/4 in
Country of Origin China
(subject to change)