MINIATURE INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (B) BULLET, B6, 105, WHITE
MINIATURE INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (B) BULLET, B6, 105, WHITE
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 1 Amps, voltage of 12.8V AC, 12.8 watts, a single contact bayonet (BA15S) bulb base, is not shatter resistant, white light colour, 151 lumens, 2,761K colour temperature, and a rated life of 500 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 151 lm
Shatter-Resistant No
Voltage 12.8V AC
Rated Life 500 hr
For Enclosed Fixtures No
Light Colour White
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Start Type Electronic
Bulb Dia. 3/4 in
Bulb Base Type Single Contact Bayonet (BA15s)
Bulb Shape B6
Colour Temperature 2,761K
Light Technology Incandescent
Trade Number 105
Watts 12.8 W
Dimmable No
Three-Way No
Rough Service No
Overall Length 1 3/4 in
Bulb Power Source Direct Wired
Amps 1 A
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.04
/ PKG