!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT BULB, RESISTOR, 211, 12 V, WHITE/BRASS, 1 3/4 X 1 19/32 X 4 IN, GLASS/AL, PKG 10

REPLACEMENT BULB, RESISTOR, 211, 12 V, WHITE/BRASS, 1 3/4 X 1 19/32 X 4 IN, GLASS/AL, PKG 10

JETCO

REPLACEMENT BULB, RESISTOR, 211, 12 V, WHITE/BRASS, 1 3/4 X 1 19/32 X 4 IN, GLASS/AL, PKG 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT BULB, RESISTOR, 211, 12 V, WHITE/BRASS, 1 3/4 X 1 19/32 X 4 IN, GLASS/AL, PKG 10

REPLACEMENT BULB, RESISTOR, 211, 12 V, WHITE/BRASS, 1 3/4 X 1 19/32 X 4 IN, GLASS/AL, PKG 10

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.02 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET1202112
  • Mfr. Model # 120-211-2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.119 lbs

Product Details

This universal, 211 double-cap, replacement resistor bulb is 12 volts with a 250-hour lamp life, an OEM harness termination, and a surface mount. It has a white, glass lens set in brass-coloured, aluminum housing and measures 1 3/4 x 1 19/32 x 4 inches with a depth and diameter of 3/4 inch. Available in a package of 10 bulbs.

Technical Specs

  • ItemMiniature Bulb
  • Bulb Dia.3/8 in
  • Overall Length1 5/7 in
  • Watts15 W
  • DimmableNo
  • Bulb Base Type Double End Cap
  • Bulb Shape T2
  • Voltage 12.8V AC
  • Rated Life 1,000 hr
  • Amps 0.97 A
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list