!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED FLASHLIGHT, 175 LUMENS, 24 HOUR RUN TIME AT MAX. BRIGHTNESS

SAFETY-RATED FLASHLIGHT, 175 LUMENS, 24 HOUR RUN TIME AT MAX. BRIGHTNESS

STREAMLIGHT

SAFETY-RATED FLASHLIGHT, 175 LUMENS, 24 HOUR RUN TIME AT MAX. BRIGHTNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED FLASHLIGHT, 175 LUMENS, 24 HOUR RUN TIME AT MAX. BRIGHTNESS

SAFETY-RATED FLASHLIGHT, 175 LUMENS, 24 HOUR RUN TIME AT MAX. BRIGHTNESS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT67755
  • Mfr. Model # 67755
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This Dualie series safety-rated flashlight plastic and is designed for industrial use. It features a magnetic base. In addition, it includes pocket clip. Plus it meets the standards for ANSI/PLATO FL 1 2016 Standard. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternFlood
  • Body MaterialPlastic
  • Number of Light Output Modes3
  • Maximum Brightness175 lm
  • Weight with Batteries3.9 oz
  • Beam FocusFixed
  • Drop Rating2 m
  • Intrinsically SafeYes
  • Mount TypeClip, Magnet
  • Special FeaturesMagnetic base
  • Switch LocationHead
  • ApplicationIndustrial
  • Beam Intensity Levels75 cd, 3,100 cd
  • Brightness Levels115 lm, 175 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 1/8 in
  • Run Time Levels15 hr, 24 hr
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 111 m
  • Run Time at Maximum Brightness 24 hr
  • Beam Colour White
  • Includes Secondary Light No
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP Rating IPX4
  • Series Dualie
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 17 m, 111 m
  • Body Diameter 7/8 in
  • Includes Pocket Clip
  • Lens Material Polycarbonate
  • Maximum Run Time 24 hr
  • Resistance Properties Water Resistant
  • Standards All Performance Claims Tested to ANSI/PLATO FL 1 2016 Standard, Meets Applicable European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list