!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI DATA LOGGER, -40 ° F TO 160 ° F, -40 ° C TO 70 ° C, SL300T, TEMP, 185 ° F MAXIMUM DEW POINT MEASURED

MINI DATA LOGGER, -40 ° F TO 160 ° F, -40 ° C TO 70 ° C, SL300T, TEMP, 185 ° F MAXIMUM DEW POINT MEASURED

SUPCO

MINI DATA LOGGER, -40 ° F TO 160 ° F, -40 ° C TO 70 ° C, SL300T, TEMP, 185 ° F MAXIMUM DEW POINT MEASURED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI DATA LOGGER, -40 ° F TO 160 ° F, -40 ° C TO 70 ° C, SL300T, TEMP, 185 ° F MAXIMUM DEW POINT MEASURED

MINI DATA LOGGER, -40 ° F TO 160 ° F, -40 ° C TO 70 ° C, SL300T, TEMP, 185 ° F MAXIMUM DEW POINT MEASURED

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNTSL300T
  • Mfr. Model # SL300T
  • UNSPSC # 41112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • ItemMini Data Logger
  • Maximum Dew Point Measured185 Degrees F
  • For PhaseSingle
  • Minimum Sampling Rate1 sec
  • Resistance PropertiesImpact Resistant
  • Compatible Operating SystemsWindows 10
  • Number of Records Stored43,344
  • InterfaceUSB
  • Minimum Temperature Measured Degrees F-40 Degrees F
  • Features30 Character User ID Field, Data Exportable to Text or Excel(R) Files, Memory Rollover or Stop on Memory Full, Real Time Data Monitoring
  • Number of Probes Included0
  • Accuracy Degrees C+/-0.5 Degrees
  • Battery Voltage3V
  • Batteries IncludedBatteries Included
  • Number of Batteries Required1
  • Manufacturer Warranty Length1 yr
  • Minimum Temperature Measured Degrees C-40 Degrees C
  • Overall Width1 5/8 in
  • Alert Type Digital Display, Sound
  • Minimum Dew Point Measured -40 Degrees F
  • Calibration Certificate Type Not Certified
  • Minimum Operating Temperature Degrees F -40 Degrees F
  • Maximum Operating Temperature Degrees F 185 Degrees F
  • Maximum Sampling Rate 18 hr
  • Software Options Software Included
  • Maximum Temperature Measured Degrees F 160 Degrees F
  • Includes USB Cable (3ft)
  • Parameters Measured Temperature Degrees C, Temperature Degrees F
  • Accuracy Degrees F +/-1.0 Degrees
  • Overall Height 3 in
  • Power Source Battery
  • Battery Chemistry Lithium Ion
  • Battery Run Time 6 yr
  • Maximum Temperature Measured Degrees C 70 Degrees C
  • Overall Depth 5/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list