!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MILLER SuitCase 12 ArcReach Wire Feeder

MILLER SuitCase 12 ArcReach Wire Feeder

MILLER

MILLER SuitCase 12 ArcReach Wire Feeder close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MILLER SuitCase 12 ArcReach Wire Feeder

MILLER SuitCase 12 ArcReach Wire Feeder

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,448.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951729001
  • Mfr. Model # 951729001
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1432
  • Shipping Weight 50.0 lbs

Technical Specs

  • ItemArcReach Wire Feeder
  • Compatible with SeriesBig Blue 400 PipePro, Big Blue 400 Pro, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Air Pak, Big Blue 800 Duo Pro, Dimension 650, Trailblazer 325, Trailblazer 325 Diesel, XMT 304 CC/CV, XMT 350 CC/CV, XMT 350 MPa, XMT 450 MPa
  • For Wire TypeFlux-Cored, Solid
  • Maximum Spool Diameter12 in
  • Maximum Wire Diameter0.052 in (Solid), 5/64 in (Flux-Cored)
  • Minimum Wire Diameter0.023 in (Flux-Cored)
  • PhaseSingle-Phase
  • Welding ModeCC/CV
  • Welding ProcessesFlux-Cored Welding (FCAW), MIG Welding (GMAW)
  • FeaturesCable Length Compensation, Heavy Duty Drive Motor with Tachometer Control, Impact Resistant and Flame Retardant Case, Scaled Wire Pressure Knob, Ultra-Low Drag Inlet Guide Pins
  • Overall Depth21 in
  • Overall Width9 in
  • Weight35 lb
  • ColourBlack
  • Compatible with Model 903471, 907161011, 907366011, 907366014, 907479001, 907617, 907617001, 907703, 907703001, 907732, 907732001, 907733, 907733001, 907736, 907736001, 907737, 907737001, 907750, 907751, 907752, 907774, 907774001, 907775, 907775001, 907778, 907778001, 907797, 907797001, 907797002, 907798, 907798002, 907798004, 907799, 907799001, 907799002, 951343, 951637, 951638, 951786
  • Compatible with Brand Miller
  • Input Voltage 14 V DC, 48 V DC
  • Maximum Spool Weight 45 lb
  • Maximum Wire Feed Speed 780 in/min
  • Minimum Wire Feed Speed 1.3 m/min
  • Rated Output 425 A @ 60%
  • Wire Feeder Configuration 2-Roll
  • Application Construction, Heavy Manufacturing, Shipbuilding
  • Model 951729
  • Overall Height 15.5 in
  • Portability Portable
  • Series ArcReach SuitCase 12
  • Includes 0.045 - 1/16 Reversible Dual VK Drive Rolls, Bernard(TM) BTB Gun 300 AMP, 15FT, CENTERFIRE Contact Tips, 0.045 (QTY 3), 0.052 (QTY 2)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list